References
Stahlwille:96021223
Rubix:80316815
EAN:4018754260447



Product details : STAHLWILLE 96021223 METRIC SOCKET SET 3/8 INCH
12-point socket set 3/8", 24-piece
Construction: Tools made of chrome-alloy steel, chrome-plated. Socket inserts made of HPQ® high-performance steel. The tools are securely fixed in a foam insert. Supplied in a stackable ABS plastic case.
Set contents:
1 reversing lever ratchet
11 12-point socket inserts 8
Construction: Tools made of chrome-alloy steel, chrome-plated. Socket inserts made of HPQ® high-performance steel. The tools are securely fixed in a foam insert. Supplied in a stackable ABS plastic case.
Set contents:
1 reversing lever ratchet
11 12-point socket inserts 8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x175x410 mm |
|---|---|
| Logistic Weight | 2675 g |
| Number of elements | 24 |
| Square drive adapter | 3/8' '' |
| Model | 45/49/19/5 kn |
Show UNSPSC/ECL@SS
£ 357.79 excl. VAT
/ Each
£ 429.35 incl. VAT
- Usually arrives within 14 working days
