FACOM S.401B SET OF 12 6-POINTS 1/2 SOCKETS 832 MM
½" hex metric socket set - 22 pieces - S.401B
See technical informationReferences
Facom:S.401B
Rubix:395A5146
EAN:3662424067778




Product details : FACOM S.401B SET OF 12 6-POINTS 1/2 SOCKETS 832 MM
Contains:
- 22 x ½" hex metric sockets: S.H - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 mm
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXM
- Thermoformed tray M (309 x 188 mm): PL.M04.
Weight: 2,900 kg.
- 22 x ½" hex metric sockets: S.H - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 mm
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXM
- Thermoformed tray M (309 x 188 mm): PL.M04.
Weight: 2,900 kg.
Technical specifications
Attributes
| Number of elements | 24 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s.401b |
Show UNSPSC/ECL@SS
£ 205.32 excl. VAT
/ Each
£ 246.38 incl. VAT
- Delivery usually within ( 14 ) days
