FACOM 21PCEXT RATCHETSET SXL.DBOX1PB


SXL.DBOX1 - Expandable ratchet set 1/2" Detection Box metric - 6 flats

References
facom:SXL.DBOX1PB
rubix:152A6255
ean:3662424005206
brand logo
brand logo
Technical specifications
Number of elements21
Square drive adapter1/2Β ''

Product details : FACOM 21PCEXT RATCHETSET SXL.DBOX1PB


SXL.DBOX1 - Expandable ratchet 1/2" Detection Box metric - 6 sides
Contains:
- 1 x 1/2" high performance waterproof ratchet with extendable handle: SXL.161.
- 17 x 1/2" 6-sided metric sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32mm.
- 1 x standard extension 1/2" : L 250m (S.215).
- 1 x 1/2" angled extension : L 130mm (S.210S).
- 1 x gimbal 1/2" : S.240A.
- Empty case: BV.S1NANO.
Weight : 3,950 kg.

Technical specifications


Attributes
Number of elements21
Square drive adapter1/2Β ''
Show UNSPSC/ECL@SS
Β£ 304.90 excl. VAT
/ Each
Β£ 365.88 incl. VAT
  • Usually arrives within 14 working days