BAHCO S530T PASS-THRU SOCKET SET 53 PCS


Pass-Through Socket Set with Flexi Head Ratchet/Adaptors

References
bahco:S530T
rubix:040685
ean:7314150169122
brand logo
brand logo
Technical specifications
Number of elements53
Square drive adapter1/2 - 1/4 - 3/8 - 5/16 ''
See all Specifications

Product details : BAHCO S530T PASS-THRU SOCKET SET 53 PCS


Strengths

Easy access to nuts where fastener needs to pass through the socket|Comfortable multi position pass through flexible head ratchet

Technical specifications


Attributes
Logistic Weight2445 g
Number of elements53
Square drive adapter1/2 - 1/4 - 3/8 - 5/16 ''
MaterialMatte chromed
Show UNSPSC/ECL@SS
£ 215.15 excl. VAT
/ Each
£ 258.18 incl. VAT
  • Usually arrives within 14 working days