Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM SOCKET SET 1/4 INCH WITH R.360 RATCHET R.360NANOPB
FACOM SOCKET SET 1/4 INCH WITH R.360 RATCHET R.360NANOPB
¼" hex metric socket box - R.360NANO
References
facom:
R.360NANOPB
rubix:
2009785
ean:
3148518528610
Technical specifications
Number of elements
38
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : FACOM SOCKET SET 1/4 INCH WITH R.360 RATCHET R.360NANOPB
Contains:
1 x ¼" quick release ratchet with rotating handle - R.360.
10 x ¼" hexagon socket - R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
21x series 1 tips - ¼" high-performance propulsion:
ED.1T for Pozidriv® head screws: PZ1 - PZ2 - PZ3
EH.1 for hex metric socket screws - 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm.
EP.1T for Phillips® head screws: PH1 - PH2 - PH3.
ES.1T for slotted screws: F4.5 - F6.5 - F8.0.
EXR.1 for Resistorx ® head screws TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
1x ¼" - ¼" socket driver bit - ECR.
1x ¼" universal joint - R.240A.
1x ¼" socket bit holder with standard retaining ring - R.235.
1x ¼" short screwdriver handle - R.236C.
1x ¼" standard extension - L 55 mm - R.209.
1x ¼" standard extension - L 100 mm - R.210.
Empty box: BV.NANO.
Technical specifications
Attributes
Number of elements
38
Square drive adapter
1/4
''
Length
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.40
excl. VAT
/
Each
£
270.48
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 30 GMU-10 SOCKET HEX 6 - 19MM 3/8 INCH 17 PIECE SET
GEDORE SOCKET 1/4 DRIVE D20 KMU-20 37 PIECE SET
FACOM NSI.5LPB REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 5 PIECES SET
GEDORE 6280180 32 EMZ SOCKET SET
BRITOOL EXPERT 21 PC 1/2 INCH SD SOCKET MODULE
STAHLWILLE 96031436 SOCKET SET 1/2 INCH DRIVE
FACOM 3/4DR 2INAF SOCKET K.2PB
"GEDORE D19L-015 15 PIECE 1/2"" DRIVE SOCKET SET"
FACOM NSS.J12PB STUBBY SOCKET 12PC SET
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
ROEBUCK 898105 1/2 HEXAGONAL SOCKETS SET AND COMBINATION WRENCHES - 37
STANLEY FMMT82827-1 49PC 14/12DR SOCKET SET
"WERA 004021 8100SA11 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"
STAHLWILLE 96016410 1/4DR DEEP SKT SET 3/16-9/16 AF WITH CLIP STRIP
FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONG