GISS CLUB HAMMER, TRI-MATERIAL HANDLE LENGTH 295MM 845581
Trimaterial handle for club hammer
See technical informationSee documentsReferences
Roebuck:845581
Rubix:209A8265
EAN:3660338080265

Documents
Product details : GISS CLUB HAMMER, TRI-MATERIAL HANDLE LENGTH 295MM 845581
Carbon steel.
Heat treated.
Heat treated.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 45 mm |
| Length | 295 mm |
| Weight | 1450 g |
| Diameter | 100 mm |
| Shape | rectangular |
| Handle | three components |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 49.04 excl. VAT
/ Each
£ 58.85 incl. VAT
- In stock: Next day delivery
