THOR 04308 SIZE A COPPER HAMMER

Thor Hammer

See technical informationSee documents
References
Thor Hammer:04-308
Rubix:011618
EAN:5012936030803
brand logo
Technical specifications
Typemallet
Length230 mm
Weight425 g
See all Specifications
Documents

Product details : THOR 04308 SIZE A COPPER HAMMER


Cast iron head of extra heavy construction fitted with two pure electrolytic copper faces and wood handle.

Strengths

Ideal for heavy-duty hammering where SAFE blows of maximum weight and impact are required

Applications

For work demanding heavier blows, for use in heavy component assembly and use with chisels and punches

Technical specifications


Attributes
Typemallet
Length230 mm
Weight425 g
Diameter25 mm
Shaperound
Handleseasoned wood
Materialcopper
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
  • In stock: Next day delivery