GEDORE RECOILLESS HAMMER 248-ST-50

Hammer Nylon recoil free 248 ST

See technical informationSee documents

References

Gedore:248 ST-50
Rubix:115A4491
Manufacturer :8829250
EAN:4010883882927
brand logo

Technical specifications

Typesledgehammer
Section50 mm
Length310 mm
See all Specifications

Documents

Product details : GEDORE RECOILLESS HAMMER 248-ST-50


Recoilless hammer 50 mm With very robust and durable steel tube handle Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel

Strengths

•With very robust and durable steel tube handle
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel

Technical specifications


Attributes
Typesledgehammer
Section50 mm
Length310 mm
Weight1005 g
Diameter50 mm
Shapecylindrical
Handlesteel
Materialpolyamide (head);steel (handle)
£ 47.03 excl. VAT
/ Each
£ 56.44 incl. VAT
  • Delivery usually within ( 8 ) days