FACOM 200GM GRAPHITE HANDLE ENG HAMMER 205C.20
205C - Graphite handle DIN engineers hammer
See technical informationReferences
Facom:205C.20
Rubix:80128068
EAN:3148517862937



Product details : FACOM 200GM GRAPHITE HANDLE ENG HAMMER 205C.20
205C - Graphite handle DIN engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 338 g |
|---|---|
| Packaged dimensions (D x W x H) | 276x95x19 mm |
| Package weight | 329 g |
| Type | mechanic's hammer |
| Section | 19 mm |
| Length | 280 mm |
| Weight | 250 g |
| Diameter | 19 mm |
| Handle | graphite |
| Head length | 96 mm |
Show UNSPSC/ECL@SS
£ 15.81 excl. VAT
/ Each
£ 18.97 incl. VAT
- Delivery usually within ( 14 ) days
