THOR 03210 SIZE 1 COPPER/HIDE HAMMER


Thor Hammer

References
thor hammer:03-210
rubix:011625
ean:5012936021009
brand logo
brand logo
Technical specifications
TypeMallet
Length270 mm
Weight710 g
See all Specifications

Product details : THOR 03210 SIZE 1 COPPER/HIDE HAMMER


Cast-iron head fitted with one face of pure electrolytic copper, the other of compressed water buffalo hide and fitted with wood handle.

Strengths

The copper face gives a SAFE but high-impact blow, whilst the hide face gives a firm and resilient blow that will not mark finished work

Applications

An excellent dual-purpose hammer for the automotive trade and general industrial applications

Technical specifications


Attributes
TypeMallet
Length270 mm
Weight710 g
Diameter32 mm
ShapeRound
HandleSelected Wood
MaterialCopper Hide
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
  • In stock: Next day delivery