Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584781 20MM DIA SHEET METAL HOLESAW
BOSCH 2608584781 20MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584781
rubix:
80091126
ean:
3165140376020
Technical specifications
Diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584781 20MM DIA SHEET METAL HOLESAW
Diameter mm: 20
Diameter inches: 25/32
Technical specifications
Attributes
Logistic Weight
70
g
Packaged dimensions (D x W x H)
155
x
75
x
45
mm
Package weight
70
g
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.68
excl. VAT
/
Each
£
21.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0058 16MM FAST CUT HOLESAW
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
STARRETT FAST CUT HOLESAW 105MM FCH0418
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
BAHCO 3832-32 HOLESAW CARB TIPPED 32MM IP
LENOX 3005252L T2 BI-METAL HOLE SAW 83MM
BAHCO 3830-46-VIP HOLESAW BIM 46MM IP
STARRETT FCH0158 41MM FAST CUT HOLESAW
LENOX 3005858L T2 BI-METAL HOLE SAW 92MM
LENOX 3004141L T2 BI-METAL HOLE SAW 65MM
LENOX 3003232L T2 BI-METAL HOLE SAW 51MM
BAHCO 3830-60-VIP HOLESAW BIM 60MM IP
STARRETT HOLE SAW ARBOR A1