Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Tile saw
VITREX 102207 DEEP FRAME TILE SAW
VITREX 102207 DEEP FRAME TILE SAW
Deep Frame Tile Saw
References
vitrex:
102207
rubix:
2003042
Technical specifications
Width
150
mm
Product details
Technical specifications
Product details : VITREX 102207 DEEP FRAME TILE SAW
Strengths
•Soft Grip" handle for extra comfort
•Extra deep steel frame for improved cutting access
•Suitable for military, industrial or commercial applications and computer interfacing etc
Technical specifications
Attributes
Width
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.78
excl. VAT
/
Each
£
16.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA LS002GZ01 XGT BODY ONLY 216MM MITRE SAW
MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW
DEWALT DCS7485T2-GB 54V FLEXVOLT TABLE SAW X 2 BATTERIES
HUVEMA HU210AC-4 BANDSAW MACHINE 16317
SIP 01572 6IN SWIVEL HEAD METAL BANDSAW
HUVEMA 16038 HU 315 CS-4 CUT OFF SAW 1480 X 780 X 820 MM
MAKITA CE003GZ02 XGT 230MM DISC CUTTER 40VMAX
SIP 01520 8IN SWIVEL HEAD PULL-DOWN METAL BANDSAW
HUVEMA 16135 HU 370 PSK
HUVEMA 16324HU270N-4 16324HU270N-4 BANDSAW
SIP 01599 18IN 230V PROFESSIONAL METAL BANDSAW
EVOLUTION 052-0001A R255 SMS MULTIPURPOSE SLIDING MITRE SAW 230V
SIP 450MM METAL B/SAW 01597