MAKITA CE003GZ02 XGT 230MM DISC CUTTER 40VMAX


Circular saw and flipover saw Makita

References
makita:CE003GZ02
rubix:274A3762
ean:0197050005649
brand logo
brand logo

Product details : MAKITA CE003GZ02 XGT 230MM DISC CUTTER 40VMAX


CE003G is a cordless disc cutter with a blade diameter of 230mm and powered by a 40Vmax XGT Li-Ion battery. Maximum depth of cut 88mm. Active Feedback sensing Technology (AFT) turns the motor off if rotation speed suddenly slows or wheel is forced to stop. Electric brake for increased productivity and operator safety. Water supply kit can be connected. Lock-off button

Technical specifications


Attributes
No attributes to display for this product
£ 375.00 excl. VAT
/ Each
£ 450.00 incl. VAT
  • Usually arrives within 14 working days