MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX

Circular saw and flipover saw Makita

See technical information
References
Makita:CE004GZ
Rubix:274A3763
Manufacturer :CE004GZ
EAN:0197050005687
brand logo

Product details : MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX


CE004G with a blade diameter of 305mm offers a significant weight reduction compared to engine models, making this machine remarkably lightweight. Maximum depth of cut 121mm. Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops. Electric brake for increased productivity and operator safety. Lock-off button prevents accidental startup. Water supply kit can be connected. Rotatable guard can be adjusted to suit working posture

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 401.00 excl. VAT
/ Each
£ 481.20 incl. VAT
  • Usually arrives within 14 working days