Thin section bearing, brass cage SKF
Inner diameter | 460 mm |
---|---|
Outer diameter | 580 mm |
Width | 56 mm |
Logistic Weight | 36200 g |
---|---|
Inner diameter | 460 mm |
Outer diameter | 580 mm |
Width | 56 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Cage | Brass |
Usually arrives within 14 working days