Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x26x26 mm |
---|---|
Logistic Weight | 895 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60..-2RSR |
Material | Steel |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 51000 N |
In stock: Next day delivery