Miniature ball bearing FAG 623-2RSR-CO7, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:623-2RSR-CO7
Rubix:244A3996
Manufacturer :0958609590000
EAN:4054372941085

Product details : FAG 623-2RSR-CO7 0958609590000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-2rsr |
| Limit speed | 56000 rpm |
| Basic static load, radial - C0r | 218 N |
| Basic dynamic load, radial - Cr | 633 N |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
- Usually arrives within 14 working days
