SNR - Deep Groove Ball Bearing - 623.ZZ
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 600 |
Cage | Steel |
Weight | 0.019 kg |
Limit speed | 37000 rpm |
Basic static load, radial - C0r | 1970 N |
Basic dynamic load, radial - Cr | 4550 N |
Usually arrives within 14 working days