Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 9x42x42 mm |
---|---|
Logistic Weight | 45 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619..-2Z |
Material | Steel |
Reference speed | 13500 rpm |
Limit speed | 20500 rpm |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 7010 N |
Sold out