Deep groove ball bearing NTN 6011CM, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:6011CM
Rubix:206A3929
EAN:4547359003970



Product details : NTN 6011CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Bearing Clearance | cm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 3 ) days
