Deep groove ball bearing FAG 62211-2RSR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm


Deep groove ball bearing

References
fag:62211-2RSR
rubix:45035949
manufacturer :0167218610000
ean:4012801164801
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 62211-2RSR:FAG


This rigid ball bearing offers reliable, long-lasting performance for a variety of industrial applications. Designed with a row of balls, it guarantees smooth rotation while supporting radial and axial loads.

Features:
- A row of balls ensures even distribution of axial and radial loads.
- A sheet-steel cage that offers enhanced strength and resistance.
- Two rubber seals provide effective protection against external contaminants such as dust and moisture.
- A standard set that facilitates installation and operation of the bearing, simplifying its integration into various mechanical systems.

Sealing:
This single-row ball bearing features two seals that provide an effective seal against dust and water. This robust design allows the bearing to operate in harsh environments without the risk of contaminants entering and affecting its performance.

Brand information:
Schaeffler is a world-renowned company in the field of bearing technology and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand, part of the Schaeffler Group, has quickly established itself as an undisputed industry leader thanks to its commitment to innovation, quality and sustainability. FAG is the trusted choice for industry professionals looking for high-quality bearing solutions.
Deep groove ball bearing 622..-2RSR, single row, seals, steel sheet metal cage

Strengths

This FAG single-row ball bearing offers optimum protection thanks to its robust design and rubber seals, providing an excellent barrier against external elements. Its ability to support axial and radial loads reduces wear on adjacent components, increasing durability. FAG's manufacturing quality guarantees reliable performance even under intensive conditions. Its easy installation and low maintenance requirements make it an economical and practical choice for industrial companies.

Applications

This bearing offers a reliable and durable solution for industrial applications, reducing production downtime and maintenance costs thanks to its reliability and long service life. It is widely used in machine tools, production and handling equipment.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x100x100 mm
Logistic Weight737 g
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series622..-2RSR
MaterialSteel
Limit speed3900 rpm
Basic static load, radial - C0r29000 N
Basic dynamic load, radial - Cr44500 N
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories