Deep groove ball bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x22x22 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 7 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62... 2Z |
Material | Steel |
Limit speed | 40000 rpm |
Basic static load, radial - C0r | 1368 N |
Basic dynamic load, radial - Cr | 3297 N |
In stock: Next day delivery