Deep groove ball bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 33 mm |
Logistic Weight | 4385 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Reference speed | 3000 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 146000 N |
Basic dynamic load, radial - Cr | 140000 N |
Usually arrives within 14 working days