Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistic Weight | 864 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 623..-a-2rsr |
Limit speed | 4750 rpm |
Basic static load, radial - C0r | 23940 N |
Basic dynamic load, radial - Cr | 40720 N |
Usually arrives within 14 working days