Deep Groove Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistic Weight | 19,7 g |
---|---|
Inner diameter | 9 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 32000 rpm |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 3970 N |
Usually arrives within 14 working days