Miniature ball bearing FAG F608-2Z-HLC, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:F608-2Z-HLC
Rubix:201A1604
Manufacturer :0554755310000
EAN:4012802603200

Product details : FAG F608-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
BEARING
Deep groove ball bearing F60..-2Z, single row, with flange, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 14,2 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | f60..-2z |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 114.30 excl. VAT
/ 10 pieces
£ 137.16 incl. VAT
- Usually arrives within 14 working days
