Miniature ball bearing FAG 626-2RSR-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:626-2RS
FAG:626-2RSR-HLN
Rubix:238A2857
Manufacturer :0629111710000
EAN:4054372940286

Product details : FAG 626-2RSR-HLN DEEP GROOVE BALL BEARINGSINGLE ROW DIMENSION SERIES 6
deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides
Deep groove ball bearing 62..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-2rsr |
| Precision | p0 (normal / abec 1) |
| Limit speed | 25500 rpm |
| Basic static load, radial - C0r | 1050 N |
| Basic dynamic load, radial - Cr | 2610 N |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- In stock: Next day delivery
