NTN - Insert Bearing - UK305D1
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 44 mm |
Logistics dimensions (L x W x H) | 120x120x44 mm |
---|---|
Logistic Weight | 2060 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 44 mm |
Bearing Clearance | CN |
Series | UK300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days