Other insert bearing INA 210-KRR-B-AH02, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 30 mm

Deep groove ball bearing

See technical information
References
INA:210-KRR-B-AH02
Rubix:229A3964
Manufacturer :0008984490000
EAN:4064327153562
brand logo
Technical specifications
Inner diameter38.1 mm
Outer diameter90 mm
Width30 mm
See all Specifications

Product details : INA 210-KRR-B-AH02 BEARING INSERT 0008984490000


Ball bearing

Technical specifications


Attributes
Logistic Weight730 g
Inner diameter38.1 mm
Outer diameter90 mm
Width30 mm
Bearing Clearancecn
Materialsteel
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 1,406.40 excl. VAT
/ 15 pieces
£ 1,687.68 incl. VAT
  • Usually arrives within 14 working days