SNR - Insert Bearing - UK.306G2H
Inner diameter | 25 mm |
---|---|
Outer diameter | 72 mm |
Width | 30 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 72 mm |
Width | 30 mm |
Bearing Clearance | C3 |
Series | UK300 |
Cage | Steel |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 27000 N |
Sealing | Open |
Usually arrives within 14 working days