Other insert bearing INA 203-XL-KRR-AH02-C5, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Deep groove ball bearing
See technical informationReferences
INA:203-XL-KRR-AH02-C5
Rubix:234A2341
Manufacturer :0008083180050
EAN:4012802783483

Product details : INA 203-XL-KRR-AH02-C5 DEEP GROVE BALL BEARING
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 16.2 mm |
| Outer diameter | 40 mm |
| Width | 18.3 mm |
| Bearing Clearance | c5 |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- In stock: Next day delivery
