Other insert bearing INA 207-XL-KRR-AH03, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25 mm
Deep groove ball bearing
See technical informationSee documentsReferences
INA:207-XL-KRR-AH03
Rubix:103A2499
Manufacturer :0008127810000
EAN:4012802782783

Documents
Product details : INA 207-XL-KRR-AH03 DEEP GROOVE BALL BEARING
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Mounting typ | inner ring for fit |
| Weight | 0.35 kg |
| Lubrication | grease lubrication |
Show UNSPSC/ECL@SS
£ 25.84 excl. VAT
/ Each
£ 31.01 incl. VAT
- Delivery usually within ( 7 ) days
