NTN - Deep Groove Ball Bearing - 6800ZZ/5K
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 19x19x5 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 925 N |
Basic dynamic load, radial - Cr | 2030 N |
Usually arrives within 14 working days