Thin section bearing SKF 61800-2RS1/W64L, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
SKF Deep groove ball bearing 61800 Series
See technical informationReferences
SKF:61800-2RS1/W64L
Rubix:237A4070
Manufacturer :161231
EAN:07316571797595

Product details : SKF 61800-2RS1/W64L DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 4,9 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Weight | 0.005 kg |
| Thickness | 5 mm |
| Limit speed | 22000 rpm |
| Lubrication | solid oil for low temperature |
| Basic static load, radial - C0r | 830 N |
| Basic dynamic load, radial - Cr | 1720 N |
Show UNSPSC/ECL@SS
£ 38.57 excl. VAT
/ Each
£ 46.28 incl. VAT
- Usually arrives within 14 working days
