Deep Groove Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 150 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x150x150 mm |
---|---|
Logistic Weight | 525,5 g |
Inner diameter | 120 mm |
Outer diameter | 150 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 618.. |
Material | bearing steel |
Cage | steel |
Reference speed | 8500 rpm |
Limit speed | 5300 rpm |
Usually arrives within 14 working days