Thin section bearing INA CSXU050-2RS-HLE, Outer diameter: 146.05 mm | Width: 12.7 mm | Inner diameter: 127 mm
Four-point contact bearing
See technical informationReferences
INA:CSXU050-2RS-HLE
Rubix:105A1517
Manufacturer :0032314100000
EAN:4054362040040


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 12.7 mm |
Product details : INA CSXU050-2RS-HLE FOUR-POINT CONTACT BEARING
Four point contact bearing, Thin section bearing CSXU..-2RS, seals, brass sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 302 g |
|---|---|
| Inner diameter | 127 mm |
| Outer diameter | 146.05 mm |
| Width | 12.7 mm |
| Sealing | two rubber seals |
| Cage | brass |
| Bearing Clearance | cn |
| Series | csxu..-2rs |
| Weight | 0.31 kg |
| Thickness | 12.7 mm |
| Limit speed | 1710 rpm |
| Lubrication | lubricating grease |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 1,150.28 excl. VAT
/ Each
£ 1,380.34 incl. VAT
- Delivery usually within ( 7 ) days