Deep Groove Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 165 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x165x165 mm |
---|---|
Logistic Weight | 765 g |
Inner diameter | 130 mm |
Outer diameter | 165 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Reference speed | 8000 rpm |
Limit speed | 3800 rpm |
Usually arrives within 14 working days