Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Logistic Weight | 7,6 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 17000 rpm |
In stock: Next day delivery