NTN - Deep Groove Ball Bearing - 6800LLU/5K
Inner diameter | 140 mm |
---|---|
Outer diameter | 175 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 175x175x18 mm |
---|---|
Logistic Weight | 828 g |
Inner diameter | 140 mm |
Outer diameter | 175 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days