Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Cage | steel |
Reference speed | 20000 rpm |
Limit speed | 13000 rpm |
Usually arrives within 14 working days