Thin section bearing, brass cage SKF
Inner diameter | 400 mm |
---|---|
Outer diameter | 500 mm |
Width | 46 mm |
Logistic Weight | 20700 g |
---|---|
Inner diameter | 400 mm |
Outer diameter | 500 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2400 rpm |
Limit speed | 1900 rpm |
Usually arrives within 14 working days