Thin section bearing SKF 61836 MA/C3, Outer diameter: 225 mm | Width: 22 mm | Inner diameter: 180 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61836 MA/C3
Rubix:105A0041
Manufacturer :41646
EAN:7316570436983

Product details : SKF RADIAL BALL BEARING 61836 MA/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x225x225 mm |
|---|---|
| Logistic Weight | 2014 g |
| Inner diameter | 180 mm |
| Outer diameter | 225 mm |
| Width | 22 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | c3 |
| Series | 618.. |
Show UNSPSC/ECL@SS
£ 668.29 excl. VAT
/ Each
£ 801.95 incl. VAT
- Delivery usually within ( 3 ) days
