Thin section bearing SKF 61808-2RZ, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61808-2RZ
Rubix:102A8772
Manufacturer :41546
EAN:7316577095268

Product details : SKF RADIAL BALL BEARING 61808-2RZ
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 31,8 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 26000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 4490 N |
Show UNSPSC/ECL@SS
£ 360.10 excl. VAT
/ 10 pieces
£ 432.12 incl. VAT
- In stock: Next day delivery
