Deep Groove Ball Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Logistic Weight | 1592 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 26 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6021 |
Material | Bearing steel |
Limit speed | 2200 rpm |
Usually arrives within 14 working days