NTN - Deep Groove Ball Bearing - 6836JRC3
Inner diameter | 180 mm |
---|---|
Outer diameter | 225 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 225x225x22 mm |
---|---|
Logistic Weight | 2030 g |
Inner diameter | 180 mm |
Outer diameter | 225 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 73000 N |
Basic dynamic load, radial - Cr | 60500 N |
Usually arrives within 14 working days