Thin section bearing SNR 62204EE, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 62204.EE
See technical informationReferences
SNR:62204EE
Rubix:181A0886
Manufacturer :62204.EE
EAN:3413520139087



Product details : SNR 62204EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6200 |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Delivery usually within ( 3 ) days
