Miniature ball bearing SNR 607EE, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:607EE
Rubix:204A9327
EAN:3413520430603



Documents
Product details : SNR 607EE DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Miniature deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contacting seal made of Nitrile on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x35 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Material | steel |
| Weight | 0.008 kg |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 970 N |
| Basic dynamic load, radial - Cr | 2410 N |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Delivery usually within ( 3 ) days
