Miniature ball bearing Timken 605-2Z, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm

Deep groove ball bearing

See technical information

References

Timken:605-2Z
Rubix:396A2369
EAN:0053893634203
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter14 mm
Width5 mm
See all Specifications

Product details : TIMKEN 605-ZZ DEEP GROOVE BALL BEARING


A non-seperable single row ball bearing with deep raceway grooves and shields on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.

Technical specifications


Attributes
Inner diameter5 mm
Outer diameter14 mm
Width5 mm
Sealingtwo metal shields
Bearing Clearancemc3
Cagesteel
Series600 series
Materialsteel
Weight3 g
Limit speed56000 rpm
Basic static load, radial - C0r510 N
Basic dynamic load, radial - Cr1300 N
£ 20.20 excl. VAT
/ 10 pieces
£ 24.24 incl. VAT
  • Delivery usually within ( 7 ) days