Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK313G2H35 INSERT BEARING
Other insert bearing SNR UK313G2H35, Outer diameter: 140 mm | Inner diameter: 55.563 mm | Width: 38 mm
Other insert bearing SNR
References
snr:
UK313G2H35
rubix:
206A1663
ean:
3413529582310
Technical specifications
Inner diameter
55.563
mm
Outer diameter
140
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK313G2H35 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55.563
mm
Outer diameter
140
mm
Width
38
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.28
excl. VAT
/
Each
£
115.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA 212-XL-KRR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing NTN CS205LLU, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Other insert bearing SNR CS207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Other insert bearing SKF 1726305-2RS1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Other insert bearing NTN UK317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Other insert bearing INA GLE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Other insert bearing SNR 6203SEE, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Other insert bearing Timken UK205, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 24 mm
Other insert bearing Timken 1726309-2RS, Outer diameter: 100 mm | Inner diameter: 45 mm
Other insert bearing SNR UK.217.G2, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 35 mm
Other insert bearing INA GLE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Other insert bearing FAG UK215, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 44.5 mm
Other insert bearing SNR UK319G2, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 66 mm
Other insert bearing SNR UK.208G2H, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 29 mm
Other insert bearing NTN UKX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm