Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK209G2H23 INSERT BEARING
Other insert bearing SNR UK209G2H23, Outer diameter: 85 mm | Inner diameter: 36.513 mm | Width: 22 mm
Other insert bearing SNR
References
snr:
UK209G2H23
rubix:
206A1556
ean:
3413529581559
Technical specifications
Inner diameter
36.513
mm
Outer diameter
85
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK209G2H23 INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.513
mm
Outer diameter
85
mm
Width
22
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.54
excl. VAT
/
Each
£
37.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing NTN UK308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 34 mm
Other insert bearing SNR UK305G2H, Outer diameter: 62 mm | Inner diameter: 20 mm | Width: 35 mm
Other insert bearing SNR UK210G2H27, Outer diameter: 90 mm | Inner diameter: 42.863 mm | Width: 23 mm
Other insert bearing NTN UKX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 42 mm
Other insert bearing FAG UK209, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 22 mm
Other insert bearing SKF YSA 210-2FK, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 37 mm
Other insert bearing SNR CS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing INA 203-XL-KRR, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18.3 mm
Other insert bearing SNR UK316G2H44, Outer diameter: 170 mm | Inner diameter: 69.85 mm | Width: 44 mm
Other insert bearing Timken 1726309-2RS, Outer diameter: 100 mm | Inner diameter: 45 mm
Other insert bearing SNR UK.212.G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing NTN UK305D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 26 mm
Other insert bearing SNR UK213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 36 mm
Other insert bearing SNR 6308SEE, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing NTN UK212D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm